Newport Brass N106C/26 "East Linear" Water Filtration Kitchen Faucet
| Item: | N106C/26 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $161.99 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Overall Height | 9-1/4" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 6-1/4" |
| Spout Reach | 4-1/4" |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Cold Water Only |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Temperature Options | Cold Water Only |
| Filtration Type | Non-filtered Dispenser |
| Filtration Unit Included | No |
| Product Specifications |
| Parts Breakdown |
| Warranty |


