Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Newport Brass N1038/10B "Chesterfield" Single Hole Bar Faucet

Item: N1038/10B
Finish: Oil Rubbed Bronze
Select Finish:

Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 13-15/16"
Construction Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 2 Handle
Spout Height 10-7/8"
Spout Reach 5-1/4"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes