X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Newport Brass N1020/01 "Amisa" 8'' Widespread Bathroom Sink Faucet

Item: N1020/01
Finish: Forever Brass
Complete Faucet: Price includes trim and valve
Select Finish:

List Price: $875.00

Price: $730.63 (Pricing is for Forever Brass)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 4-10''
Spout Height 4"
Spout Reach 6"
Overall Height 6"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2.2
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes