Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Native Trails NVNT362 "Sedona" Vanity Top

Item: NVNT362
Finish: Antique Copper

Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 37 x 22 x 5-1/4
Length 37"
Width 22"
Depth 5-1/4"
Bowl Length 17-1/4"
Bowl Width 12-1/4"
Bowl Depth 5-1/4"
Number of Bowls 1
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Location Center
Drain Hole Size 1-1/2"
Drain Included No
Material Hand Hammered Copper
Includes 3-1/2'' Backsplash
Additional Information Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
Weight 37 lbs
Gauge 16