X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NVNT202 "Bordeaux" Vanity Top

Item: NVNT202
Finish: Antique Copper
Online Availability: Available for immediate shipment

List Price: $1,498.00

Price: $1,333.22



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 25 x 19-1/2 x 5-1/2
Length 25"
Width 19-1/2"
Depth 5-1/2"
Bowl Length 12"
Bowl Width 12"
Bowl Depth 5-1/2"
Number of Bowls 1
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Location Center
Drain Hole Size 1-1/2"
Drain Included No
Material Hammered Copper
Additional Information IAPMO Listed / cUPC Certified
Weight 25 lbs
Gauge 16