Back to Search Results
Ferguson.com Home
>
Vanities
>
25" to 30" Wide Bathroom Vanities
> Native Trails
>
NVNS301
Native Trails NVNS301 "Harmony" 25" to 30" Wide Bathroom Vanity
| Item: | NVNS301 |
| Finish: | Caramel and Woven Strand Bamboo |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,511.22
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Height | 26-1/2" |
| Width | 22" |
| Features | • Built In French Cleat Provides Easy Installation |
| Additional Information | "Water Impermeable, Spacious Drawers" Finish And Texture May Vary. Dimensions May Vary Up To 1/2'' |
| Weight | 88 lbs |
| Construction | Solid FSC Certified Bamboo |
| Length | 30" |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


