X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS902 "Aurora" Unique Size Soaking Tub

Item: NCPS902
Finish: Antique Copper
Select Finish:


Details and Dimensions

Tub Installation Type Free Standing
Overall Size 72 x 32 x 32
Length 72"
Width 32"
Depth 32"
Height to Overflow 14-1/2"
Weight 124 lbs
Drain Included No
Drain Location Center
Drain Hole Size 2"
Construction Copper
Tub Construction Metals
Features Single Walled Bathtub
Additional Information IAPMO Listed / cUPC Certified
Post-Consumer Recycled Copper
Finish And Texture May Vary. Dimensions May Vary Up To 1''
Gauge 16
Height 30"