X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NMR708 "Asana" Round Mirror

Item: NMR708
Finish: Black
Online Availability: Available for immediate shipment

Price: $428.00



Details and Dimensions

Width 31"
Length 31"
Construction Hand Forged Wrought Iron
Glass Type Beveled Edge Glass
Weight 21 lbs
Additional Information Tabs for Hanging Intergrated Into Back of Frame
Finish And Texture May Vary. Dimensions May Vary Up To 1/2''