X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NMR282 "Solace" Round Mirror

Item: NMR282
Finish: Woven Strand Bamboo
Online Availability: Please call for availability.

Price: $428.00



Details and Dimensions

Width 28"
Length 28"
Construction Solid FSC Certified Bamboo
Weight 10 lbs
Additional Information Built In French Cleat Provides Easy Installation
Due To The Handcrafted Nature Of This Product, It Will Vary In Finish, Texture, And Other Details.
Low VOC finish