X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NMR281 "Solace" Round Mirror

Item: NMR281
Finish: Caramel Bamboo
Online Availability: Available for immediate shipment

Price: $428.00



Details and Dimensions

Width 28"
Length 28"
Construction Solid FSC Certified Bamboo
Weight 10 lbs
Additional Information Low VOC finish
Built In French Cleat Provides Easy Installation
Due To The Handcrafted Nature Of This Product, It Will Vary In Finish, Texture, And Other Details.