X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NMR134 "Cabernet" Square/Rectangular Mirror

Item: NMR134
Finish: Red Wine-Stained
Online Availability: Please call for availability.

List Price: $568.00

Price: $505.52



Details and Dimensions

Width 33"
Length 29"
Construction Reclaimed Oaking Staves
Glass Type Beveled Edge Glass
Features Mounts Horizontal Or Vertical, Made In America
Weight 30 lbs
Additional Information Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
Low VOC Polyurethane finish