X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NGR979M Rinse Basket/Basin Rack

Item: NGR979M
Finish: Mocha
Online Availability: Available for immediate shipment


Details and Dimensions

Width 14"
Length 20"
Fits These Models Bistro
Weight 2 lbs