X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NGR978M Rinse Basket/Basin Rack

Item: NGR978M
Finish: Mocha
Online Availability: Available for immediate shipment


Details and Dimensions

Width 11-1/2"
Length 17"
Fits These Models Cocina Chica
Weight 2 lbs