Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NGR977M Rinse Basket/Basin Rack

Item: NGR977M
Finish: Mocha
Online Availability: Available for immediate shipment
Select Finish:

List Price: $95.00

Price: $84.55 (Pricing is for Mocha)

Details and Dimensions

Width 17"
Length 10"
Fits These Models Farmhouse Duet Pro (Small Basin) & Cocina Duet Pro (Small Basin)
Weight 2 lbs