X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NGR976M Rinse Basket/Basin Rack

Item: NGR976M
Finish: Mocha
Online Availability: Available for immediate shipment


Details and Dimensions

Width 17"
Length 15"
Fits These Models Farmhouse Duet (Large Basin) & Cocina Duet (Large Basin)
Weight 3 lbs