X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NGR972M Rinse Basket/Basin Rack

Item: NGR972M
Finish: Mocha


Details and Dimensions

Width 16"
Length 27"
Fits These Models Farmhouse & Cocina Grande
Weight 4 lbs