X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NGR934M Rinse Basket/Basin Rack

Item: NGR934M
Finish: Mocha
Select Finish:


Details and Dimensions

Width 12-1/2"
Length 12-1/2"
Fits These Models Cantina & Cantina Pro
Weight 1 lb