X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS290 "Zuma" Apron Front / Specialty Kitchen Sink

Item: NCPS290
Finish: Antique Copper
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 33"
Width 22"
Bowl Length 28"
Bowl Width 17"
Bowl Depth 10"
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Hammered Copper
Sink Construction Metals
Gauge 16
Weight 49 lbs
Additional Information Post-Consumer Recycled Copper
IAPMO Listed / cUPC Certified
Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
Height 10-1/2"