X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS802 "Aspen" Unique Size Soaking Tub

Item: NCPS802
Finish: Antique Copper
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Free Standing
Overall Size 64 x 36 x 24
Length 64"
Width 36"
Depth 24"
Height to Overflow 14-3/4"
Weight 143 lbs
Drain Included No
Drain Location Center
Drain Hole Size 2"
Construction Copper
Tub Construction Metals
Features Double Walled Bathtub
Additional Information Finish And Texture May Vary. Dimensions May Vary Up To 1''
Post-Consumer Recycled Copper
IAPMO Listed / cUPC Certified
Gauge 16
Height 24"