X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS274 "Farmhouse Duet Pro" Apron Front / Specialty Kitchen Sink

Item: NCPS274
Finish: Antique Copper
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 2
Length 40"
Width 22"
Bowl Length 24"
Bowl Width 18-1/2"
Bowl Depth 10"
Second Bowl Length 11-3/4"
Second Bowl Width 18-1/2"
Second Bowl Depth 10"
Drain Included No
Drain Hole Size 3-1/2"
Construction Hammered Copper
Sink Construction Metals
Gauge 16
Weight 72 lbs
Additional Information Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
Post-Consumer Recycled Copper
IAPMO Listed / cUPC Certified
Height 10-1/2"