X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS271 "Maestro Bajo" Vessel Style Bathroom Sink

Item: NCPS271
Finish: Antique Copper
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 16-1/4"
Depth 4-3/4"
Height 4-3/4"
Overall Size 16-1/4 x 4-3/4
Bowl Length 16"
Bowl Depth 4-1/2"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Hammered Copper
Sink Construction Metals
Weight 7 lbs
Additional Information IAPMO Listed / cUPC Certified
Diameter 16-1/4"
Gauge 15
Number of Bowls 1
View Similar Products