X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS168 "Classic" Undermount Bathroom Sink

Item: NCPS168
Finish: Natural
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19"
Width 16"
Depth 5-1/2"
Height 5-1/2"
Overall Size 19 x 16 x 5-1/2
Bowl Length 17"
Bowl Width 14"
Bowl Depth 5"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Hammered Copper
Sink Construction Metals
Weight 6 lbs
Additional Information IAPMO Listed / cUPC Certified
Gauge 18
Number of Bowls 1