X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NCPS267 "Calabash" Undermount Bathroom Sink

Item: NCPS267
Finish: Antique Copper
Select Finish:

Price: $698.00 (Pricing is for Antique Copper)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Faucet Hole Configuration Undermount / No Faucet Holes
Length 18-3/4"
Width 15-3/4"
Depth 5-1/2"
Height 5-1/2"
Overall Size 18-3/4 x 15-3/4 x 5-1/2
Bowl Length 17"
Bowl Width 14"
Bowl Depth 5"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Hammered Copper
Weight 6 lbs
Additional Information IAPMO Listed / cUPC Certified
Gauge 18
Number of Bowls 1