X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NCPS366 "Maestro Petit" Vessel Style Bathroom Sink

Item: NCPS366
Finish: Tempered Copper
Select Finish:

Price: $715.00 (Pricing is for Tempered Copper)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 12-1/2"
Depth 5-3/4"
Height 5-3/4"
Overall Size 12-1/2 x 5-3/4
Bowl Length 12-1/4"
Bowl Depth 5-1/2"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Hammered Copper
Weight 6 lbs
Additional Information IAPMO Listed / cUPC Certified
Diameter 12-1/2"
Gauge 15
Number of Bowls 1