Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Native Trails NCPS363 "Maestro Round" Vessel Style Bathroom Sink

Item: NCPS363
Finish: Tempered Copper
Select Finish:

Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 16"
Width 16"
Depth 6-1/2"
Height 6-1/2"
Overall Size 16 x 6-1/2
Bowl Length 15-3/4"
Bowl Depth 6-1/4"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Hammered Copper
Sink Construction Metals
Weight 8 lbs
Additional Information IAPMO Listed / cUPC Certified
Diameter 16"
Gauge 15
Number of Bowls 1
View Similar Products