X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NCPS259 "Paloma" Undermount Bathroom Sink

Item: NCPS259
Finish: Antique Copper
Select Finish:

List Price: $555.00

Price: $493.95 (Pricing is for Antique Copper)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Faucet Hole Configuration Undermount / No Faucet Holes
Length 13-3/4"
Depth 6"
Height 6"
Overall Size 13-3/4 x 6
Bowl Length 12"
Bowl Depth 5-1/2"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Hammered Copper
Weight 6 lbs
Additional Information IAPMO Listed / cUPC Certified
Diameter 13-3/4"
Gauge 16
Number of Bowls 1