X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NCPS257 "Kohani" Vessel Style Bathroom Sink

Item: NCPS257
Finish: Antique Copper
Online Availability: Please call for availability.
Select Finish:

Price: $1,298.00 (Pricing is for Antique Copper)



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 20"
Width 15"
Depth 4"
Height 4"
Overall Size 20 x 15 x 4
Bowl Length 20"
Bowl Width 15"
Bowl Depth 3-1/2"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Hammered Copper
Weight 10 lbs
Additional Information IAPMO Listed / cUPC Certified
Gauge 16
Number of Bowls 1