X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS148 "Cameo" Undermount Bathroom Sink

Item: NCPS148
Finish: Natural
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Faucet Hole Configuration Undermount / No Faucet Holes
Length 17"
Width 13-1/2"
Depth 7-1/2"
Height 7-1/2"
Overall Size 17 x 13-1/2 x 7-1/2
Bowl Length 15-1/4"
Bowl Width 11-1/2"
Bowl Depth 7"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Hammered Copper
Sink Construction Metals
Weight 6 lbs
Additional Information IAPMO Listed / cUPC Certified
Gauge 16
Number of Bowls 1