X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS147 "Rincon" Undermount Bar Sink

Item: NCPS147
Finish: Natural
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 13"
Width 13"
Overall Size 13 x 13 x 7
Bowl Length 11"
Bowl Width 11"
Bowl Depth 6"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 2"
Construction Hammered Copper
Sink Construction Metals
Gauge 16
Weight 6 lbs
Additional Information Post-Consumer Recycled Copper
IAPMO Listed / cUPC Certified
Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
Height 6-1/2"