X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS243 "Hibiscus" Vessel Style Bathroom Sink

Item: NCPS243
Finish: Antique Copper
Select Finish:


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 21"
Width 14"
Depth 5"
Height 5"
Overall Size 21 x 14 x 5
Bowl Length 17"
Bowl Width 12"
Bowl Depth 4-1/2"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Hammered Copper
Sink Construction Metals
Weight 6 lbs
Additional Information IAPMO Listed / cUPC Certified
Gauge 16
Number of Bowls 1
View Similar Products