X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS239 "Rolled Baby Classic" Self Rimming Bathroom Sink

Item: NCPS239
Finish: Antique Copper
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration No Faucet Holes
Length 15-1/2"
Width 12"
Depth 5"
Height 5"
Overall Size 15-1/2 x 12 x 5
Bowl Length 13-1/2"
Bowl Width 10"
Bowl Depth 4-1/2"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center Rear
Drain Hole Size 1-1/2"
Construction Hammered Copper
Sink Construction Metals
Weight 4 lbs
Additional Information IAPMO Listed / cUPC Certified
Gauge 18
Number of Bowls 1