X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS238 "Baby Classic" Undermount Bathroom Sink

Item: NCPS238
Finish: Antique Copper
Select Finish:

List Price: $555.00

Price: $493.95 (Pricing is for Antique Copper)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 15-3/4"
Width 12"
Depth 5"
Height 5"
Overall Size 15-3/4 x 12 x 5
Bowl Length 13-1/2"
Bowl Width 10"
Bowl Depth 4-1/2"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center Rear
Drain Hole Size 1-1/2"
Construction Hammered Copper
Sink Construction Metals
Weight 4 lbs
Additional Information IAPMO Listed / cUPC Certified
Gauge 18
Number of Bowls 1