X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS135 "Diego" Undermount Bar Sink

Item: NCPS135
Finish: Natural
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 1
Length 12-1/2"
Width 12-1/2"
Overall Size 12-1/2 x 12-1/2 x 6
Bowl Length 11"
Bowl Width 11"
Bowl Depth 6-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 2"
Construction Hammered Copper
Sink Construction Metals
Gauge 16
Weight 6 lbs
Additional Information Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
Post-Consumer Recycled Copper
IAPMO Listed / cUPC Certified
Height 7"