X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPS234 "Cantina" Undermount Bar Sink

Item: NCPS234
Finish: Antique Copper
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 15"
Width 15"
Overall Size 15 x 15 x 6-1/2
Bowl Length 13"
Bowl Width 13"
Bowl Depth 7"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Hammered Copper
Sink Construction Metals
Gauge 16
Weight 12 lbs
Additional Information Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
Post-Consumer Recycled Copper
IAPMO Listed / cUPC Certified
Height 7-1/2"
View Similar Products