Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Native Trails NCPS214 "Fiesta" Undermount Bar Sink

Item: NCPS214
Finish: Antique Copper
Select Finish:

Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 19"
Width 19"
Overall Size 19 x 19 x 7
Bowl Length 16"
Bowl Width 16"
Bowl Depth 7"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Hammered Copper
Sink Construction Metals
Gauge 16
Weight 12 lbs
Additional Information Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
Post-Consumer Recycled Copper
IAPMO Listed / cUPC Certified
Height 7-1/2"