X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Native Trails NCPM90 "Tuscany" Round Mirror

Item: NCPM90
Finish: Tempered Copper
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Size 36 x36
Width 36"
Length 36"
Construction Hand Hammered Copper
Glass Type Beveled Edge Glass
Weight 14 lbs
Additional Information Post-Consumer Recycled Copper
Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
Nails Forged By Hand