X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NCPM64 "Sedona" Unique Shaped Mirror

Item: NCPM64
Finish: Antique Copper
Online Availability: Available for immediate shipment

List Price: $698.00

Price: $621.22



Details and Dimensions

Width 26"
Length 22"
Construction Hand Hammered Copper
Glass Type Beveled Edge Glass
Weight 15 lbs
Additional Information Post-Consumer Recycled Copper
Finish And Texture May Vary. Dimensions May Vary Up To 1/2''