X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Native Trails NCPM62 "Sedona" Square/Rectangular Mirror

Item: NCPM62
Finish: Antique Copper
Online Availability: Available for immediate shipment

Price: $698.00



Details and Dimensions

Width 26"
Length 22"
Construction Hand Hammered Copper
Glass Type Beveled Edge Glass
Features Mounts Horizontal Or Vertical
Weight 15 lbs
Additional Information Post-Consumer Recycled Copper
Finish And Texture May Vary. Dimensions May Vary Up To 1/2''
View Similar Products