Motiv M3011TPC "Frame" Robe Hook
| Item: | M3011TPC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $78.75 (Pricing is for Chrome)
Details and Dimensions
| Height | 2" |
| Construction | Plated Steel |
| Features | • Hooks conveniently pivot from side to side • Triple Robe Hook |
| Warranty |


