Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Motiv
>
M0219T18PC
Motiv M0219T18PC "Sine" Vanity Shelf
| Item: | M0219T18PC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $217.00 (Pricing is for Chrome)
Details and Dimensions
| Width | 18" |
| Construction | Brass / Tempered Glass |
| Features | • Tempered Glass Shelf w/Towel Bar |
| Warranty |


