X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Motiv M2636TPC "London Terrace" Vanity Shelf

Item: M2636TPC
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $140.00

Price: $122.50 (Pricing is for Chrome)




Details and Dimensions

Length 5-3/4"
Width 12"
Height 5"
Construction Brass and Tempered Glass
Features 12" Tray with Bar