X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Monte Carlo Fan M5BCTR20OZ "Brighton Court" Small (up to 38'') Ceiling Fan

Item: M5BCTR20OZ
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22-9/10"
Width / Diameter 20"
Canopy Size 2-2/3'' Diameter
Number of Blades 5
Blade Pitch 15°
Blade Color Matte Black
Blades Included Yes
Wall Control Included Yes
Amperage 0.24 Amps
Air Flow 1247 CFM
Air Flow Efficiency 51 CFM / Watt
Revolutions Per Minute 524 RPM
Electrical Usage 25 Watts
Fan Motor Size 120mm x 20mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 12''
Light Kit Included
Number of Bulbs 10
Bulb Type Candelabra
Max. Wattage Per Bulb 15 W
Total Fixture Wattage 150 W
Bulb(s) Included Yes
Glass Type Clear
Shade Material Glass
Voltage 120V
Weight 36 lbs