X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Monte Carlo Fan M8ATR44BSDL "Air Lift" Medium (42'' to 51'') Ceiling Fan

Item: M8ATR44BSDL
Finish: Brushed Steel
Online Availability: Available for immediate shipment

List Price: $1,005.00

Price: $670.34



Details and Dimensions

Height 24-11/32"
Width / Diameter 44"
Diameter 44"
Canopy Size 5-31/32''
Number of Blades 8
Blade Span 44"
Blade Pitch 22°
Blade Color Clear Frost
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Amperage 0.7 Amps
Air Flow 5449 CFM
Air Flow Efficiency 66 CFM / Watt
Revolutions Per Minute 271 RPM
Electrical Usage 83 Watts
Fan Motor Size 188mm x 15mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 6''
Wire Length 78"
Light Kit Included
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 160 W
Bulb(s) Included Yes
Glass Type Matt Opal
Voltage 120V
Weight 36 lbs
Features Torque-Induction Motor For Whisper Quiet Operation
Lamp Type "(1) 100W Mini Candelabra, (4) 15W Candelabra"