X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan M5WF52RBDL "Weatherford Deluxe" Large Fan (52'' to 59'')

Item: M5WF52RBDL
Finish: Roman Bronze
Online Availability: Available for immediate shipment

List Price: $315.00

Price: $199.50



Details and Dimensions

Height 18-23/32"
Width / Diameter 52"
Canopy Size 5-5/32'' Diameter
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Reversible Blades Yes
Blade Color American Walnut
Blades Included Yes
Switch Type Pull Chain
Amperage 0.502 Amps
Air Flow 5058 CFM
Air Flow Efficiency 84 CFM / Watt
Revolutions Per Minute 188 RPM
Electrical Usage 61 Watts
Fan Motor Size 15mm x 153mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Wet
Downrod Quantity 1
Downrod Length 48''
Wire Length 78"
Light Kit Included
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Bulb(s) Included Yes
Glass Type Matte Opal
Shade Material Glass
Voltage 120V
Weight 18 lbs
Features Torque-Induction Motor For Whisper Quiet Operation