X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan M5VSR44BSDL "Versio II" Medium (42'' to 51'') Ceiling Fan

Item: M5VSR44BSDL
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20-1/2"
Width / Diameter 44"
Diameter 44"
Canopy Size 5-1/8''
Number of Blades 5
Blade Span 44"
Blade Pitch 12°
Blade Color "Roman Bronze (RID), Silver (BSD)"
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Amperage 0.4 Amps
Air Flow 2890 CFM
Air Flow Efficiency 68 CFM / Watt
Revolutions Per Minute 174 RPM
Electrical Usage 43 Watts
Fan Motor Size 153mm x 12mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 6''
Wire Length 78"
Light Kit Included
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Bulb(s) Included Yes
Glass Type "Champagne Scavo (RID), Acid Frosted (BSD)"
Voltage 120V
Weight 19 lbs
Features Torque-Induction Motor For Whisper Quiet Operation