X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan M5SBR56TBDL "Strasburg" Large Fan (52'' to 59'')

Item: M5SBR56TBDL
Finish: Tuscan Bronze
Online Availability: Available for immediate shipment

List Price: $1,116.00

Price: $744.37 (Pricing is for Tuscan Bronze)



Details and Dimensions

Height 22-3/16"
Width / Diameter 56"
Diameter 56"
Canopy Size 6-9/32''
Number of Blades 5
Blade Span 56"
Blade Pitch 13°
Blade Color Mahogany
Blade Material Veneer
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Amperage 0.7 Amps
Air Flow 6573 CFM
Air Flow Efficiency 78 CFM / Watt
Revolutions Per Minute 164 RPM
Electrical Usage 84 Watts
Fan Motor Size 188mm x 25mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 10''
Wire Length 78"
Light Kit Included
Number of Bulbs 6
Bulb Type Halogen
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 200 W
Bulb(s) Included Yes
Glass Type Tea Stain Mission
Voltage 120V
Weight 37 lbs
Features Torque-Induction Motor For Whisper Quiet Operation
Lamp Type "(2) 50W Mini Candelabra Halogen, (4) 25W Candelabra"