Monte Carlo Fan M5HM52BPD "Homeowner Max Plus" Large (52'' and Larger) Ceiling Fan
| Item: | M5HM52BPD |
| Finish: | Brushed Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $131.10 (Pricing is for Brushed Pewter)
Details and Dimensions
| Height | 19" |
| Width / Diameter | 52" |
| Diameter | 52" |
| Canopy Size | 5-5/32'' |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 11° |
| Reversible Blades | No |
| Blade Color | American Walnut (BPD), Mahogany (BSD), Roman Bronze/American Walnut (RBD), White (WHD) |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Amperage | 0.5 Amps |
| Air Flow | 5996 CFM |
| Air Flow Efficiency | 92 CFM / Watt |
| Revolutions Per Minute | 188 RPM |
| Electrical Usage | 65 Watts |
| Fan Motor Size | 153mm x 15mm |
| Reverse Air Flow | Yes |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 4'' |
| Wire Length | 78" |
| Light Kit | Included |
| Number of Bulbs | 2 |
| Bulb Type | GU24 Compact Fluorescent |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Bulb(s) Included | Yes |
| Glass Type | Matte White |
| Voltage | 120V |
| Weight | 20 lbs |
| Eco-Friendly | Energy Star |
| Features | • Torque-Induction Motor For Whisper Quiet Operation |
| Warranty |


