Monte Carlo Fan M5HM52WH "Homeowner Max" Large (52'' and Larger) Ceiling Fan
| Item: | M5HM52WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $72.20 (Pricing is for White)
Details and Dimensions
| Height | 12-19/32" |
| Width / Diameter | 52" |
| Diameter | 52" |
| Canopy Size | 5-5/32'' |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 11° |
| Reversible Blades | No |
| Blade Color | American Walnut (AB, BP,OC), Mahogany (BS), American Walnut/Gradient Walnut (MB), Roman Bronze/American Walnut (RB), Matte White (TW), White (WH) |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Amperage | 0.6 Amps |
| Air Flow | 6182 CFM |
| Air Flow Efficiency | 94 CFM / Watt |
| Revolutions Per Minute | 181 RPM |
| Electrical Usage | 66 Watts |
| Fan Motor Size | 153mm x 15mm |
| Reverse Air Flow | Yes |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 4'' |
| Wire Length | 78" |
| Light Kit | Not Included |
| Voltage | 120V |
| Weight | 17 lbs |
| Eco-Friendly | Energy Star |
| Features | • Torque-Induction Motor For Whisper Quiet Operation |
| Energy Star | Yes |
| Warranty |


