X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan M5HM52AB "Homeowner Max" Large Fan (52'' to 59'')

Item: M5HM52AB
Finish: Antique Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-19/32"
Width / Diameter 52"
Diameter 52"
Canopy Size 5-5/32''
Number of Blades 5
Blade Span 52"
Blade Pitch 11°
Blade Color "American Walnut (AB, BP,OC), Mahogany (BS), American Walnut/Gradient Walnut (MB), Roman Bronze/American Walnut (RB), Matte White (TW), White (WH)"
Blades Included Yes
Switch Type Pull Chain
Amperage 0.6 Amps
Air Flow 6182 CFM
Air Flow Efficiency 94 CFM / Watt
Revolutions Per Minute 181 RPM
Electrical Usage 66 Watts
Fan Motor Size 153mm x 15mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 4''
Wire Length 78"
Light Kit Not Included
Voltage 120V
Weight 17 lbs
Eco-Friendly Energy Star
Features Torque-Induction Motor For Whisper Quiet Operation
Energy Star Yes