X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan M5GIR54RBDL "Grand Isle" Large Fan (52'' to 59'')

Item: M5GIR54RBDL
Finish: Roman Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22-1/2"
Width / Diameter 54"
Diameter 54"
Canopy Size 5-1/8''
Number of Blades 5
Blade Span 54"
Blade Pitch 13°
Blade Color Roman Bronze ABS with Grain
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Amperage 0.5 Amps
Air Flow 5760 CFM
Air Flow Efficiency 80 CFM / Watt
Revolutions Per Minute 159 RPM
Electrical Usage 72 Watts
Fan Motor Size 172mm x 20mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Damp
Downrod Quantity 1
Downrod Length 6''
Wire Length 78"
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type B10
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Bulb(s) Included Yes
Glass Type Tea Stain Mission
Voltage 120V
Weight 28 lbs
Outdoor Fans Yes
Features Torque-Induction Motor For Whisper Quiet Operation
Fan Installation Type Outdoor